Shop All Sensor Cordsets & Receptacles
Allen Bradley
4P Female Micro To Dual Male Micro Qd 1M Cordset Cable
Mfr # 879D-F4ACDM-1
Zoro # G608567018
original price:
$90.99
14% off
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 Meter (3.3 ft.)
- Wire Size 22AWG
- Length 3.28084 ft
- Number Of Pins Same as Female End, 4-Pin
- Cable Type PVC Cable, Yellow, Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 879D-F4ACDM-1
- Zoro # G608567018
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 Meter (3.3 ft.) |
Wire Size | 22AWG |
Length | 3.28084 ft |
Details
Number Of Pins | Same as Female End, 4-Pin |
Cable Type | PVC Cable, Yellow, Unshielded |
Wiring Type | Standard Wiring |
Hardware Material | Epoxy coated Zinc |
Special Characteristics | Standard |
Female End Termination | DC Micro (M12) |
Pin Layout (Female End) | Pinout: |
Male End Termination | DC Micro (M12) |
Cable Color Code | IEC Standard Color Code (European) |
Pin Layout (Male End) | Pinout: |
Male Connector Style | Male, Straight |
Female Connector Style | Female, Straight |
Description
4P Female Micro To Dual Male Micro Qd 1M Cordset Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- CRYDOM Input/Output Relay, 3A, DIN Rail, Red (DR-ODC5)
- RACO Low Voltage Box Partition, Partition, Low-Volt For 2-1/8 D Accessory, Partition (707RAC)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6102R)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- Allen Bradley Sensor Cordsets & Receptacles