Shop All Control Relays
Allen Bradley
480V-Ac Control Relay
Mfr # 700-CF400B
Zoro # G409227524
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact configuration 4 N.O.
- Relay Coil Voltage 4-Pole AC Coil Voltage
- Terminal Type Screw Terminals
- Contact Type Standard Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 700-CF400B
- Zoro # G409227524
- Country of Origin Unknown
- Category Control Relays
Details
Contact configuration | 4 N.O. |
Relay Coil Voltage | 4-Pole AC Coil Voltage |
Terminal Type | Screw Terminals |
Contact Type | Standard Contacts |
Description
480V-Ac Control Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- ZORO SELECT Flush Indicator Light, Red, 120V (20C849)
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- ALLEN BRADLEY 115-120V-Ac Control Relay (700-RM220A1)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-BR200A1)
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-P000A1)
- SIEMENS IEC Control Relay, 2NO/2NC, 220VAC, 10A (3RH21221AN20)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-DC-12TC1)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- Allen Bradley Control Relays