Shop All Sensor Cordsets & Receptacles
Allen Bradley
4 Pin Dc Micro Straight Qd 15M Cordset Cable
Mfr # 889D-F4NE-15
Zoro # G609227935
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18AWG
- Female End Termination DC Micro (M12)
- Hardware Material Epoxy coated Zinc
- Male End Termination Cable
- Female Connector Style Female, Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 889D-F4NE-15
- Zoro # G609227935
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 18AWG |
Details
Female End Termination | DC Micro (M12) |
Hardware Material | Epoxy coated Zinc |
Male End Termination | Cable |
Female Connector Style | Female, Straight |
Pin Layout (Female End) | Pinout: |
Male Connector Style | No Connector |
Special Characteristics | Standard |
Number Of Pins | Same as Female End, 4-Pin |
Pin Layout (Male End) | Flying Lead Color Codes: |
Cable Color Code | IEC Standard Color Code (European) |
Cable Type | PVC Cable, Red, Unshielded |
Description
4 Pin Dc Micro Straight Qd 15M Cordset Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2B330)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel (A4424RT)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-UP)
- POWER FIRST Power Cord, 5-15P Plug, 15 ft. Cord (52NY29)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- Allen Bradley Sensor Cordsets & Receptacles