Shop All Circuit Breaker & Panelboard Accessories
Allen Bradley
3P Lug Kit Circuit Breaker Parts And Accessory
Mfr # 140G-G-TLC13
Zoro # G309092031
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Terminal Lugs Frame-G, Terminal Lug, Qty 3, FCCu 1x14-1/0(2.5-50)
- Pole Configuration 3 Poles
- Rating / Frame Size 125A, G-Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 140G-G-TLC13
- Zoro # G309092031
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Rating / Frame Size | 125A, G-Frame |
Details
Item | Lug Kit |
Number of Poles | 3 |
Terminal Lugs | Frame-G, Terminal Lug, Qty 3, FCCu 1x14-1/0(2.5-50) |
Pole Configuration | 3 Poles |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 35CB5001A01SP, 56, 143-5T NEMA Frames (35CB5001A01SP)
- RACO Strap, Steel, Size 3/8" (2081)
- AMPHENOL ER 3C 316 PIN RECP BOX (MS3102A10SL3PRES)
- ALLEN BRADLEY Busbar, 80A, 1 Poles (1492-A1B8)
- ALLEN BRADLEY 12Pin Bus Bar, 1489AMCL112 (1489-AMCL112)
- ALLEN BRADLEY Circuit Breaker Accessory Kit Ser A (140G-G-EA1J)
- BR & CH HUB TOP FEED 2"" (DS200H1P)
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H (45MZ69)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- Allen Bradley Circuit Breaker & Panelboard Accessories