Shop All Safety Light Curtains
Allen Bradley
30MM Res Pair 300MM Light Curtain
Mfr # 445L-P4E0300FP
Zoro # G105978102
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Standard (IP54)
- Protected Height 11.8 in
- Length 11.81103 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 445L-P4E0300FP
- Zoro # G105978102
- Country of Origin Unknown
- Category Safety Light Curtains
Dimensions
Protected Height | 11.8 in |
Length | 11.81103 in |
Details
IP Rating | Standard (IP54) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- ICM CONTROLS 2805A Furnace Control Module (ICM2805A)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-2CR)
- ALLEN BRADLEY 30MM Resolution Pair 600MM Light Curtain (445L-R4E0600FP)
- ALLEN BRADLEY GUARDSHIELD CORNER MIRROR LIGHT CURTAIN (440L-AM0751050)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA048014)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA043030)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- KEYENCE Corner Mirror 758Mm Light Curtain (SL-M36H)
- Allen Bradley Sensors