Shop All Definite Purpose Contactors
Allen Bradley
30A 115-120V-AC Lighting Contactor
Mfr # 500L-BOD92
Zoro # G104842756
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2 Power Poles
- Coil Volts 115-120V 60Hz
- Enclosure NEMA Rating Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 500L-BOD92
- Zoro # G104842756
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Number of Poles | 2 Power Poles |
Coil Volts | 115-120V 60Hz |
Enclosure NEMA Rating | Open |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (9AD35ID)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (9630FR)
- ABB Cap Serv Entr Pvc 2" (5133743U)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 250VAC L6-20R (HBL2323SW)
- ALLEN BRADLEY 24V-Dc 25A Amp 7-1/2Hp Ac Contactor (100-C12EJ01)
- ALLEN BRADLEY 400V-AC 25A AMP 5HP AC CONTACTOR (100-C09KN10)
- ALLEN BRADLEY 24V-Dc 15A Amp 5Hp Ac Contactor (100-K09ZJ400)
- ALLEN BRADLEY 24V-DC 30A AMP 10HP AC CONTACTOR (100-C16DJ01)
- ALLEN BRADLEY 24V-DC 30A AMP 15HP AC CONTACTOR (100-C23DJ10)
- ALLEN BRADLEY 24V-DC 16A AMP 4.5KW AC CONTACTOR (100-M09NZ*2431)
- EATON 120V-Ac 10A Amp Ac Contactor (D15CR31AB)
- Allen Bradley Definite Purpose Contactors