Shop All Selector Switches
Allen Bradley
3 Pos Illuminated 12-130V-Ac 12-130V-Dc Selector Switch
Mfr # 800H-2JRGH91KB7AX
Zoro # G509092220
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-130V AC/DC
- Finger Safe Guards No Guards
- Lens Color Green
- Head Type Standard Knob
- Factory or User Assembled Factory Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800H-2JRGH91KB7AX
- Zoro # G509092220
- Country of Origin Unknown
- Category Selector Switches
Details
Voltage | 12-130V AC/DC |
Finger Safe Guards | No Guards |
Lens Color | Green |
Head Type | Standard Knob |
Factory or User Assembled | Factory Assembled |
Illumination Options | LED |
Knob Type | Standard Knob |
Operator Function | Spring Return from Both |
Target Table Selections | Cam and Contact Blocks |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- SIEMENS Contact Kit, NEMA Sz 3, 1 Pole (75HF14)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in. Hub, JB Series (JBK-50)
- ALLEN BRADLEY 2 POS ILLUMINATED 120V-AC SELECTOR SWITCH (800T-16HX2KB6AX)
- ALLEN BRADLEY SPRING RETURN SELECTOR SWITCH (800FP-SL32)
- ALLEN BRADLEY KIT 2 POS SELECTOR SWITCH (800FM-HM22MX11)
- ALLEN BRADLEY 3 Pos Illuminated 120V-Ac Selector Switch (00T-16JA91KB7AX)
- ALLEN BRADLEY 2 POS SELECTOR SWITCH (800H-HR2AP)
- ALLEN BRADLEY 3 POS ILLUMINATED 120V-AC SELECTOR SWITCH (800T-16JA91KB7AX)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88BH2)
- Allen Bradley Switches