Shop All Wire Terminals
Allen Bradley
3 Pin Mini Female Straight 16Awg Receptacle
Mfr # 888N-D3AF1-6F
Zoro # G604398340
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16AWG
- Connection Type Female, Straight, Mini/Mini Plus, Male Cable
- Connection Material Black Anodized Machined Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 888N-D3AF1-6F
- Zoro # G604398340
- Country of Origin Unknown
- Category Wire Terminals
Details
Wire Range | 16AWG |
Connection Type | Female, Straight, Mini/Mini Plus, Male Cable |
Connection Material | Black Anodized Machined Aluminum |
Description
43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Angles, fits 1400mm, Steel 19-in. (PRA1914TP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/2 In, PK50 (CHV0909Z1)
- ANCOR 12-10 Gauge - #10 Heat Shrink Spade Terminals - 100-Pack (315399)
- QUICKCABLE 16-14 AWG PVC Spade Terminal #8 Stud PK1000 (160225-1000)
- GARDNER BENDER 16-14 Ga. Insulated Wire Male Disconnect Blue 18 pk (20-143M)
- 3M 12-10 AWG Nylon Ring Terminal 3/8" Stud PK500 (MNG10-38R/SK)
- ANCOR 22-18 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (310325)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- Allen Bradley Wire Connectors & Disconnects