Shop All IEC Magnetic Contactors
Allen Bradley
24VDC 55A Amp 20Hp Ac Contactor, 100SC30EJ14C
Mfr # 100S-C30EJ14C
Zoro # G608374012
original price:
$785.28
16% off
new price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Coil Volts 24V DC
- Aux. Contact Configuration 1NO/4NC
- Current 55 A AMP
- Power 20 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 100S-C30EJ14C
- Zoro # G608374012
- UPC # 662074923601
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Details
Full Load Amps-Inductive | 30 A |
Coil Volts | 24V DC |
Aux. Contact Configuration | 1NO/4NC |
Current | 55 A AMP |
Power | 20 HP |
Coil Voltage (DC) | 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E020)
- ZORO SELECT Flush Indicator Light, Amber, 120V (20C847)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 240V AC (QO320HID)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B01TD)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 6 A, Reversing: No (XTMC6A10E)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A01A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC1D806G7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB40)
- Allen Bradley Contactors & Contacts