Shop All Contactor Parts
Allen Bradley
24V-Dc 25A Amp 5Hp Ac Contactor
Mfr # 100-C09ZJ300
Zoro # G408669820
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 5 HP
- Coil Voltage (DC) 24 V-DC
- Current 25 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 100-C09ZJ300
- Zoro # G408669820
- Country of Origin Unknown
- Category Contactor Parts
Details
Power | 5 HP |
Coil Voltage (DC) | 24 V-DC |
Current | 25 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS53)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 2-Port, White (NSB-5220)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Blue (WL903-SP100-RED)
- Q2 PRODUCTS 14" Black UV Resist 50lb Cable Tie 100/bag (CBL 14-50-BLK)
- ALLEN BRADLEY MECHANICAL INTERLOCK CONTACTOR PARTS AND ACCESSORY (100-MCA00)
- HONEYWELL Dp3030B5003 Deluxe Power Pro (DP3030B500)
- USA INDUSTRIALS Aftermarket Culter-Hammer 9141 Compensator Screw-In Contact - Replaces 23-1192 (6302CC)
- YORK Contactor, 50A (024-37040-000)
- SQUARE D Contact Kit 300A Size 5 Contactor Parts And Accessory (SQD555CK)
- ICM CONTROLS 493 Advanced Single-Phase (ICM493)
- HONEYWELL Dp4040B5001 Deluxe Power Pro (DP4040B500)
- Allen Bradley Contactor Parts