Shop All Definite Purpose Contactors
Allen Bradley
24V-AC 90A AMP 40HP AC CONTACTOR
Mfr # 100-C60J10
Zoro # G106283595
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3 Poles
- Coil Volts 24V 60Hz
- Standards UL
- Power 40 HP
- Coil Voltage (AC) 24 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 100-C60J10
- Zoro # G106283595
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Number of Poles | 3 Poles |
Coil Volts | 24V 60Hz |
Standards | UL |
Power | 40 HP |
Coil Voltage (AC) | 24 V-AC |
Current | 90 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 24V Amber (22NZ03)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- ALLEN BRADLEY 24V-DC 30A AMP 10HP AC CONTACTOR (100-C16DJ01)
- ALLEN BRADLEY 24V-Dc 25A Amp 7-1/2Hp Ac Contactor (100-C12EJ01)
- ALLEN BRADLEY 24V-DC 16A AMP 4.5KW AC CONTACTOR (100-M09NZ*2431)
- ALLEN BRADLEY 24V-DC 30A AMP 15HP AC CONTACTOR (100-C23DJ10)
- ALLEN BRADLEY 120V-AC 90A AMP 50HP AC CONTACTOR (100-C72D10)
- ALLEN BRADLEY 24V-Dc 15A Amp 5Hp Ac Contactor (100-K09ZJ400)
- WHITE-RODGERS Contactor (120-907)
- Allen Bradley Definite Purpose Contactors