Shop All Programmable Controller Accessories
Allen Bradley
2 Relay Digital Contact Ser C Output Module
Mfr # 1734-OX2
Zoro # G908458344
original price:
$383.48
40% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application In-Cabinet
- Mounting Din-rail
- Output 2 Point
- Power Supply 24V DC
- Temperature Rating -20 to 55°C (-4 to 131°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1734-OX2
- Zoro # G908458344
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Application | In-Cabinet |
Mounting | Din-rail |
Output | 2 Point |
Power Supply | 24V DC |
Temperature Rating | -20 to 55°C (-4 to 131°F) |
Type | Relay Output Module |
Special Features | Standard |
Isolation Voltage | 250V continuous (Tested to 2550V dc for 1s) - Between any 2 sets of contacts. 250V continuous (Tested to 2550V dc for 1s) - Customer Load to Logic |
Enclosure | None (open-style) |
POINT Digital Contact Output Modules | 24V DC 2 Point N.O/N.C. Dpst Relay Output Module |
Series | SER C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- ECM INDUSTRIES 8PK 316 Shrink Tubing (HST-187)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- EATON Illuminated Push Button, 30mm, 1NO/1NC, Red (10250T411LRD06-1)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- ALLEN BRADLEY Contact Out Pivot Arm PLC and DCS Parts and Accessory (1778-OYA)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- ALLEN BRADLEY Pcb Circuit Board (1559931)
- ALLEN BRADLEY Point I/O 2 Point Thermocouple Other Plc And Dcs Module (1734-IT21)
- ALLEN BRADLEY Smart Motor Controller 150C43NBRNS (150-C43NBR-NS)
- ALLEN BRADLEY Input Module 1762IF4 (1762-IF4)
- Allen Bradley Programmable Controller Accessories