Shop All Selector Switches
Allen Bradley
2 Pos Selector Switch
Mfr # 800FP-KM23
Zoro # G605303886
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Removal All
- Operator Construction Round Plastic (Type 4/13, IP66)
- Key Lock 3825 (Standard)
- Target Table Selections Cam and Contact Blocks
- Operator Type Key Selector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 800FP-KM23
- Zoro # G605303886
- Country of Origin Unknown
- Category Selector Switches
Details
Key Removal | All |
Operator Construction | Round Plastic (Type 4/13, IP66) |
Key Lock | 3825 (Standard) |
Target Table Selections | Cam and Contact Blocks |
Operator Type | Key Selector |
Mounting Style | No Contact Blocks |
Operator Function | Maintained, 2 Position |
No. of Positions | 2 POS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC110/120(S))
- RITTAL Wall Mounting Kit, NOVAL Accessory, Carbon Steel (1590000)
- ALLEN BRADLEY 3 Pos Illuminated 12-130V-Ac 12-130V-Dc Selector Switch (800H-2JRGH91KB7AX)
- ALLEN BRADLEY 3 POS SELECTOR SWITCH (800T-J2KH4MGXG)
- ALLEN BRADLEY 2 POS SELECTOR SWITCH (800H-HR2AP)
- ALLEN BRADLEY 4 POS SELECTOR SWITCH (800H-NR2KK4AAXXZ3)
- ALLEN BRADLEY 2 POS ILLUMINATED 120V-AC SELECTOR SWITCH (800T-16HX2KB6AX)
- ALLEN BRADLEY SPRING RETURN SELECTOR SWITCH (800FP-SL32)
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- Allen Bradley Selector Switches