Shop All Plug-In Relays
Allen Bradley
12V-Dc Plug-In Relay
Mfr # 700-HK36Z12-3-4
Zoro # G709173736
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- AC Contact Rating - Relay 16 A
- Contact Form - Relay SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 700-HK36Z12-3-4
- Zoro # G709173736
- Country of Origin Unknown
- Category Plug-In Relays
Details
Coil Volts | 12V DC |
AC Contact Rating - Relay | 16 A |
Contact Form - Relay | SPDT |
Description
12V-Dc Plug-In Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG610)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 50, (FZ512830)
- LUTRON Occ/Vac Dimmer Snsr, Wall, White (MS-Z101-WH)
- ALLEN BRADLEY 240V-Ac Plug-In Relay (700-HA33A2-1-4L)
- ALLEN BRADLEY 120V-AC PLUG-IN RELAY (700-HC54A1)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24A)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC24)
- PANALARM 120V-AC PLUG-IN RELAY (SC-100)
- Allen Bradley Plug-In Relays