Shop All Control Relays
Allen Bradley
120V-Ac Control Relay
Mfr # 700-PH200A1
Zoro # G209227519
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Open Type DIN Rail Mount
- CoilCode 110V 50Hz / 115-120V 60Hz
- Coil voltage 110V 50Hz / 115-120V 60Hz
- AC or DC Control Voltage AC Control Voltage
- Enclosure Type Open Style Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 700-PH200A1
- Zoro # G209227519
- Country of Origin Unknown
- Category Control Relays
Details
Mounting Type | Open Type DIN Rail Mount |
CoilCode | 110V 50Hz / 115-120V 60Hz |
Coil voltage | 110V 50Hz / 115-120V 60Hz |
AC or DC Control Voltage | AC Control Voltage |
Enclosure Type | Open Style Device |
Assembly | User Assembled (List of Kitted Components) |
Contact Current Rating | 35 A |
Contact configuration | 2 N.O. |
Description
120V-Ac Control Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- PRIME In Wall Timer Digitl Wht (TNIWP-RC)
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-P000A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-BR200A1)
- ALLEN BRADLEY 115-120V-Ac Control Relay (700-RM220A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-CF400D)
- ALLEN BRADLEY TYPE H 120V-AC CONTROL RELAY (700-HG46A1)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VAC, 10A (3RH21221AB00)
- Allen Bradley Control Relays