Shop All Limit Switches
Allen Bradley
120-600V-AC LIMIT SWITCH
Mfr # 802T-WSP
Zoro # G306283630
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pretravel 10°
- Actuation Type Wobble Stick, Nylon
- Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 802T-WSP
- Zoro # G306283630
- Country of Origin Unknown
- Category Limit Switches
Details
Max. Pretravel | 10° |
Actuation Type | Wobble Stick, Nylon |
Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels, Fits 300x200mm, Steel (Q3020PI)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- GAMPAK CONDUIT BDY ALMN C 3/4""D (02-55642C)
- ALLEN BRADLEY LIMIT SWITCH (802T-BS7)
- ALLEN BRADLEY Limit Switch 600v-ac/dc (801-NX7)
- ALLEN BRADLEY 240V-AC LIMIT SWITCH (440P-MSLS11B)
- ALLEN BRADLEY ALLEN BRADLEY 802T-DGP 5-28V-DC LIMIT SWITCH (802T-DGP)
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (EX-Q)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T850)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007CR61B2)
- Allen Bradley Limit Switches & Accessories