Shop All Control Relays
Allen Bradley
115-120V-Ac Control Relay
Mfr # 700-R310A1
Zoro # G004377983
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type No Enclosure
- Contact configuration 3 N.O. / 1 N.C.
- Relay Type Standard Electrically Held Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 700-R310A1
- Zoro # G004377983
- Country of Origin Unknown
- Category Control Relays
Details
Enclosure Type | No Enclosure |
Contact configuration | 3 N.O. / 1 N.C. |
Relay Type | Standard Electrically Held Relay |
Description
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Malleable Iron (FDCC-1-50)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- LEVITON Receptacle (8300-HI)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (HDT-0400-48"-BLACK-20 PCS)
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-P000A1)
- ALLEN BRADLEY 115-120V-Ac Control Relay (700-RM220A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-CF400D)
- ALLEN BRADLEY TYPE H 120V-AC CONTROL RELAY (700-HG46A1)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-BR200A1)
- SCHNEIDER ELECTRIC Contactor+Relay Trans Suppressor 2448 V (LA4SKE1E)
- Allen Bradley Control Relays