Shop All Electrical Parts
Allen Bradley
0.2-1A Amp Overload Relay
Mfr # 193-EEBB
Zoro # G408670352
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Current Range (A) 0.2-1.0A (3 Phase)
- Phases Three Phase
- Overload Relay Type Trip Class 10, 15, 20, 30, Auto/Manual-Auto Reset Screw Type
- Current 0.2 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allen Bradley
- MFR # 193-EEBB
- Zoro # G408670352
- Country of Origin Unknown
- Category Electrical Parts
Details
Full Load Current Range (A) | 0.2-1.0A (3 Phase) |
Phases | Three Phase |
Overload Relay Type | Trip Class 10, 15, 20, 30, Auto/Manual-Auto Reset Screw Type |
Current | 0.2 A AMP |
Description
0.2-1A Amp Overload Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C)
- ELESA Position indicators, GA11-0020-D (GA11 - GA12)
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- ALLEN BRADLEY 3PH 3HP 5000RPM 5.99NM 230V-AC SERVO MOTOR (MPL-A430P-MJ74AA)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- INTERNATIONAL RECTIFIER Silicone Controlled Rectifier Thyristors and Scr (619411)
- INTERNATIONAL RECTIFIER Rectifier Diode (614703)
- SQUARE D Module (3112351450)
- Allen Bradley Electrical Parts