Shop All Camping Gear
Allen
Allen 2570 56 in. x 12 ft. Basic Camo Blind Fabric; Pack Of 6
Mfr # 169553
Zoro # G304162753
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen
- MFR # 169553
- Zoro # G304162753
- Country of Origin China
- Category Camping Gear
Description
Features
- Size - 56 in. x 12 ft.
- Basic camo blind fabric.
- Omni-tex weather resistant polypropylene fabric with die cut camo leafs.
- PDQ display.
- Pack of 6.
- Dimension - 1.5 x 9 x 10 in.
- Item Weight - 0.71 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement Hose Assembly (1168403)
- CROWN PRODUCTS Poopy Pouch Steel Pet Waste Bag Dispenser for Tie-Handle Bags, Imperial (PP-DSP-2R400)
- XPOSE SAFETY 8 ft x 15 ft 5 mil Tarp, Brown, Polyethylene (BRT-815-X)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- TIMBERTOTE MIGHTY TOTE FIREWOOD 1PK (4005)
- TINKERTOOLS Downforce Multi-Tool Bottle Opener, Black & Yellow (TI2106723)
- LINZER Linzer Products RC700 Lamb Skin Roller Cover; 9 x 0.5 In. (6105811)
- WORTHINGTON CYLINDERRP Propane Camp Cylinder (332418)
- TEAR-AID Fabric Repair Type A (D-KIT-A01-100)
- COGHLANS Yellow Tent Pegs 13.000 in. H X 6.875 in. W X 12 in. L 6 pk, 6PK (9312)
- PLAYBERG Portable Travel Toilet with Pop Up Tent Sun Shelter for Camping and Hiking (QI003241.444)
- Allen Camping Equipment