Shop All Reusable Respirators
Allegro Industries
LP Supplied Respirator Mask, Universal
Mfr # 9901
Zoro # G4023257
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ambient Air Pumps
- Connection 1/4" OBAC
- Material Silicone
- Series 9901
- Typical Application Non-IDLH Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9901
- Zoro # G4023257
- UPC # 741851990101
- Country of Origin Taiwan, Province of China
- Category Reusable Respirators
Dimensions
Mask Size | M |
Size | Universal |
Details
Item | Full Face Respirator |
For Use With | Ambient Air Pumps |
Connection | 1/4" OBAC |
Material | Silicone |
Series | 9901 |
Typical Application | Non-IDLH Environments |
Head Harness Material | Rubber |
Facepiece Material | Silicone |
Standards | NIOSH |
Configured For | Airline System |
Includes | Airflow Valve, Waist Belt |
Suspension | 5 Point Mesh |
Cartridges Included | No |
Full Face Suspension Type | 5 pt with Mesh Headnet |
Color | Blue |
NIOSH Rating | Not Rated |
Number of Suspension Points | 5 |
Number of Cartridges Included | 0 |
Faceplate Features | Anti-Fog Coating, Anti-Scratch Coating |
Respirator Connection Type | 1/4" OBAC |
Description
Full Face Respirator, 9901 Series, M, Cartridges Included No, Includes Airflow Valve, Waist Belt, Facepiece Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-OR (669-C/36-NRVFO-OR)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- ALLEGRO INDUSTRIES Respirator, Universal, 5 Point (9902)
- ALLEGRO INDUSTRIES Full Mask Respirator (9902-EF)
- SCOTCH 3M R95 Household Cleaner Half Face Respirator White 1 pc (8246H1-C)
- 3M SCOTT Full-Facepiece Respirator, Rubber, S (805775-81)
- HONEYWELL NORTH 7600 Series Full-Facepiece Respirator Mask, Medium/Large (760008A)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- SCOTCH 3M P100 Paint Sanding Respirator 6000-Series (2097H2DC)
- Allegro Industries Masks & Respiratory Protection