Shop All Cooling Vests and Jackets
Allegro Industries
XL Cooling Vest, Blue
Mfr # 8413-04
Zoro # G0193751
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cooling Method Cold Pack Inserts
- Features Four Pockets for Inserts, Hook and Loop Adjustment Straps Over the Shoulders, Side Straps
- Material Cotton
- Back Stripe Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 8413-04
- Zoro # G0193751
- UPC # 741851841335
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Length | 26 1/2 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Fits Chest Size | 46 in to 48 in |
Use with Cooling Insert Size | 6 in x 14 in |
Workwear Size | XL |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Blue, Garment Type Vest, Features Four Pockets for Inserts, Hook and Loop Adjustment Straps Over the Shoulders, Side Straps, Material Cotton, Closure Type Zipper, Size XL, Maximum Cooling Time 3 hr, Length 26 1/2 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Cleaning and Care Instructions Hand Wash, Fabric Weight 2 lb, Includes Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 11 Men's Steel Rubber Boot, Green (15D833)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1143-RA_14X10 (U7-1143-RA_14X10)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4N-04-L)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- ALLEGRO INDUSTRIES Large 22 In. L Cooling Vest, Blue (8413-03)
- ALLEGRO INDUSTRIES 2XL 22 In. L Cooling Vest, Blue (8413-05)
- ALLEGRO INDUSTRIES Phase Change Cooling Vest Inserts, PK4 (8414-11)
- ALLEGRO INDUSTRIES XL/2XL Cooling Vest, Black (8300L)
- ALLEGRO INDUSTRIES Flame Retardent Cooling Vest Wt 6 Lbs (8450)
- ALLEGRO INDUSTRIES Vortex Cooling Vest W Cooler (8300)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest and Packs (6260)
- Allegro Industries Workwear and Protective Clothing