Shop All Canopies & Shelters
Allegro Industries
Work Tent, Deluxe, 2-Door, 6-1/2x6x6 Ft
Mfr # 9402-66
Zoro # G6033456
original price:
$1,314.99
8% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,203.99
Free 30-Day Returns
Key Features
- Features Roll Up Compact Storage Flap
- Overall Height 6 1/2 ft
- Overall Length 6 ft
- Overall Width 6 ft
- Color High-Visibility Green, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9402-66
- Zoro # G6033456
- UPC # 741851940298
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Overall Height | 6 1/2 ft |
Overall Length | 6 ft |
Overall Width | 6 ft |
Details
Item | Manhole Utility Shelter |
Features | Roll Up Compact Storage Flap |
Color | High-Visibility Green, White |
Material | Polyester |
Frame Material | Fiberglass |
Standards | ASTME-84, California State Fire Marshal F-121.8, Class A rating (Building Material), Classified NFPA-701, UL 214 |
Description
Manhole Utility Shelter, Color High-Visibility Green, White, Material Polyester, Features Roll Up Compact Storage Flap, Frame Material Fiberglass, Umbrella Diameter Not Applicable, Overall Height 6 1/2 ft, Overall Length 6 ft, Overall Width 6 ft, Collapsed Height Not Applicable, Standards ASTME-84, California State Fire Marshal F-121.8, Class A rating (Building Material), Classified NFPA-701, UL 214
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Small Animal Nest (2355)
- OREGON Chisel Chain, .325" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (20LPX100U)
- GRIPPLE Plus Wire Joiners, 20PK (GPS-BB-INC)
- ECHO 14" Gas Chain Saw (CS-355T-14)
- ALLEGRO INDUSTRIES Utility Canopy Shelter (9403-10)
- ALLEGRO INDUSTRIES Non-Conductive Umbrella (9403-03)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Economy Umbrella (9403-01)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Tent (9401-66)
- ALLEGRO INDUSTRIES Allegro 9402-66 Deluxe Work Tent, 6' x 6', 2 Door (9402-66)
- ALLEGRO INDUSTRIES Umbrella Stand, Cnfnd Space, 23Hx30Wx50L (9403-05)
- CLASSIC ACCESSORIES L-GZ098PST-1B 10 x 10 ft. Weist Gazebo (VE2502572)
- Allegro Industries Canopies & Shelters