Shop All Canopies & Shelters
Allegro Industries
Work Tent, Deluxe, 1-Door, 7-1/2x8x8Ft
Mfr # 9401-88
Zoro # G5978594
product price: $1,404.99
/ea
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (1) Door with Zipper, Roll Up Compact Storage Flap
- Overall Height 7 1/2 ft
- Overall Length 8 ft
- Includes Duct Tube
- Overall Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9401-88
- Zoro # G5978594
- UPC # 741851940182
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Overall Height | 7 1/2 ft |
Overall Length | 8 ft |
Overall Width | 8 ft |
Details
Item | Manhole Utility Shelter |
Features | (1) Door with Zipper, Roll Up Compact Storage Flap |
Includes | Duct Tube |
Color | High-Visibility Green, White |
Material | Polyester |
Frame Material | Fiberglass |
Standards | ASTME-84, California State Fire Marshal F-121.8, Class A rating (Building Material), Classified NFPA-701, UL 214 |
Description
Manhole Utility Shelter, Color High-Visibility Green, White, Material Polyester, Features (1) Door with Zipper, Roll Up Compact Storage Flap, Frame Material Fiberglass, Includes Duct Tube, Umbrella Diameter Not Applicable, Overall Height 7 1/2 ft, Overall Length 8 ft, Overall Width 8 ft, Collapsed Height Not Applicable, Standards ASTME-84, California State Fire Marshal F-121.8, Class A rating (Building Material), Classified NFPA-701, UL 214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SBS EQUINE SBS Sav-A-Hoof Protectant 7.5 oz. (9309)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 28" (280RNDK095)
- MTD Filter-A/C Cartrid (BS-595853)
- COLEMAN Pump Repair Kit For Stove Or Lantern (3000006400)
- ALLEGRO INDUSTRIES Work Tent, Deluxe, 2Door, 7-1/2x8x8Ft (9402-88)
- ALLEGRO INDUSTRIES Side Wall Kit (9403-11)
- ALLEGRO INDUSTRIES Utility Canopy Shelter (9403-10)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Umbrella (9403)
- ALLEGRO INDUSTRIES Work Tent, Deluxe, 2-Door, 6-1/2x6x6 Ft (9402-66)
- ALLEGRO INDUSTRIES Umbrella Stand, Cnfnd Space, 23Hx30Wx50L (9403-05)
- POLY-TEX Palram - Canopia HG8818 10 x 18 ft. Olympia Patio Cover (HG8818)
- Allegro Industries Canopies & Shelters