Shop All Tubeaxial Fans and Accessories
Allegro Industries
Wall Fan Mount, Black, Steel
Mfr # 9541-05
Zoro # G604393062
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Height 26 1/4 in
- Width 4 in
- Color Black
- For Use With 9541-18 18 in High Output Fan, 9541-22 22 in High Output Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9541-05
- Zoro # G604393062
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Length | 20 in |
Height | 26 1/4 in |
Width | 4 in |
Details
Item | Wall Fan Mount |
Color | Black |
For Use With | 9541-18 18 in High Output Fan, 9541-22 22 in High Output Fan |
Material | Steel |
Includes | Fan Mounting Hardware |
Accessory Type | High Output Fan Mount |
Description
Wall Fan Mount, Accessory Type High Output Fan Mount, Color Black, Material Steel, Width 4 in, For Use With 9541-18 18 in High Output Fan, 9541-22 22 in High Output Fan, Height 26 1/4 in, Includes Fan Mounting Hardware, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS CONTROLS Retrostat Kit, Single Temperature, Heating and Cooling, 2 Pipe (192-850)
- DAYTON Blower Wheel (VTSYT99LWG)
- ALL-FILTERS 16X25X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16252.13 6PK)
- AIR HANDLER 12x30-5/8x1 Synthetic Pleated Air Filter, MERV 7 (6B999)
- ALLEGRO INDUSTRIES Swing Arm Mount, Black, Steel (9541-10)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- DAYTON 30" Tubeaxial Fan Blade (166157)
- DAYTON 24" Tubeaxial Fan (166258)
- DAYTON Companion Flange, Set of 2, 30in, For 3C412 (166164)
- ACME Quiet tubeaxial with motor (HQ180218)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF43)
- Allegro Industries Tubeaxial Fans and Accessories