Shop All Supplied Air System Accessories
Allegro Industries
Wall-Air Inline Filtration Panel w/o CO
Mfr # 9878-151
Zoro # G3670126
product price: $2,258.99
/ea
Free Shipping & Returns
$2,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High pressure Mask or Hood
- Includes Filtration Panel
- Material Brass, Steel
- System Type Filter Panel
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9878-151
- Zoro # G3670126
- UPC # 741851987712
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 22 in |
Height | 19 in |
Depth | 22 in |
Width | 10 in |
Details
Item | Wall-Air Inline Filtration Panel w/o CO |
For Use With | High pressure Mask or Hood |
Includes | Filtration Panel |
Material | Brass, Steel |
System Type | Filter Panel |
Color | Black |
Standards | NIOSH Approved |
Series | 9878 |
Voltage | 115 V |
Maximum Pressure | 125 psi |
Number of Users | 12 |
Air Flow | 150 cfm |
Fittings | 1 in NPT Inlet Side, 3/4 in NPT Outlet Side, Quick-Disconnect Hansen |
Includes Alarm | No |
Includes Carbon Monoxide Monitor | No |
Power Options | AC Power |
Case Material | Steel |
Description
Wall-Air Inline Filtration Panel w/o CO, Number of Users 12, Includes Filtration Panel, Maximum Pressure 125 psi, System Type Filter Panel, Air Flow 150 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- CENTURION 1-1/2 in. W X 2-1/4 in. L String Tags 100 pk (9161563)
- PLASTICADE Channelizer, 4", HIP (650R1-O-4-HIP-A)
- ALLEGRO INDUSTRIES High Pressure Flow Valve (9992)
- ALLEGRO INDUSTRIES Service Kit (9700-50)
- ALLEGRO INDUSTRIES Economy Remote CO Alarm with Strobe (9871-01EC)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- ALLEGRO INDUSTRIES Hose, Air Breathing, 100 Ft., 185 psi (9101-100B)
- ALLEGRO INDUSTRIES Respirator Lens (9901-09L)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- Allegro Industries Supplied Air System Accessories