Shop All Supplied Air System Accessories
Allegro Industries
Wall-Air Inline Filtration Panel w/CO Mo
Mfr # 9878-150
Zoro # G3668534
Free Shipping & Returns
$2,967.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With High pressure Mask or Hood
- Includes CO Monitor, Filtration Panel
- Material Brass, Steel
- System Type Filter Panel
- Series 9878
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9878-150
- Zoro # G3668534
- UPC # 741851987705
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 22 in |
Depth | 22 in |
Width | 10 in |
Height | 19 in |
Details
Item | Wall-Air Inline Filtration Panel w/CO Mo |
For Use With | High pressure Mask or Hood |
Includes | CO Monitor, Filtration Panel |
Material | Brass, Steel |
System Type | Filter Panel |
Series | 9878 |
Standards | NIOSH Approved |
Color | Black |
Voltage | 115 V |
Air Flow | 150 cfm |
Case Material | Steel |
Includes Carbon Monoxide Monitor | Yes |
Maximum Pressure | 125 psi |
Number of Users | 12 |
Fittings | 1 in NPT Inlet Side, 3/4 in NPT Outlet Side, Quick-Disconnect Hansen |
Power Options | AC Power |
Includes Alarm | Yes |
Description
Wall-Air Inline Filtration Panel w/CO Mo, Number of Users 12, Includes CO Monitor, Filtration Panel, Maximum Pressure 125 psi, System Type Filter Panel, Air Flow 150 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK (9373M)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 10, 1 PR (11-421)
- SLOGGERS Garden Shoe Sz 8 Black (5102BK08)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- ALLEGRO INDUSTRIES Window Frame Gasket, Poly Rubber (NV20-03)
- ALLEGRO INDUSTRIES Economy Remote CO Alarm with Strobe (9871-01EC)
- ALLEGRO INDUSTRIES Airline Hose, Polyvinyl/Polyester, 50 ft. (2029)
- ALLEGRO INDUSTRIES Allegro 9910 Tyvek„¢ Supplied Air Respirator Hood With OBAC Fitting, Belt, Clip & Suspension (9910)
- ALLEGRO INDUSTRIES Airline Flow Test Kit (9900-40)
- BULLARD Headband, For Mfr. No. 20TJN, 20TICN (20TG)
- Allegro Industries Supplied Air System Accessories