Shop All Cooling Vests and Jackets
Allegro Industries
Vest Only, XL, 200 lbs.
Mfr # 8300-01L
Zoro # G4435016
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 8300-01L
- Zoro # G4435016
- UPC # 741851830018
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Details
Item | Vest Only, XL, 200 lbs. |
Description
Vest Only, XL, 200 lbs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Heavy-Duty Breathing Tube, 33 In., PU (SG-40W)
- BRADY Pipe Marker, , Medium Pressure Gas, PK5, 7189-4-PK (7189-4-PK)
- BIG TIME PRODUCTS MED Mens Pigskin Glove (9332-26)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121471729)
- ALLEGRO INDUSTRIES Vest Only, Standard (8300-01)
- ALLEGRO INDUSTRIES Allegro 8300 Vortex Cooling Vest, Standard (8300)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - L (6668)
- PIONEER Cooling Sleeve Hi-Vis Yellow (V2053360U-M/L)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - XL (6668)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 5XL (6667)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - M (6668)
- Allegro Industries Cooling Vests and Jackets