Shop All Confined Space Fans and Blowers
Allegro Industries
Venturi Air Blower, 1 In Npt Inlet, 1114 In Base, 140 Psi Max Inlet, Galvanized Steel Housing
Mfr # 9518-06
Zoro # G607979447
Free Shipping & Returns
$577.99
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
- Brand Allegro Industries
- MFR # 9518-06
- Zoro # G607979447
- Country of Origin United States
- Category Confined Space Fans and Blowers
Description
pAllegro Venturi Air Blower, Series 9518, 1 in NPT Inlet Connection, 1114 in Base dia, 4414 in OAL, 140 PSI Maximum Inlet Pressure, 100 SCFM at 100 PSI, 3700 CFM at 100 PSI Total Air Flow, Cast Aluminum Base, Galvanized Steel HousingppThe Venturi Blowers are a Perfect Solution to Moving Air in Refineries, Utility and Power Plants, Shipyards, Paper and Pulp Plants, The Marine and Steel Industry and Manhole Operations Anywhere Where Fumes May Be Poisonous, Explosive or Hazardous From Process Towers, Tanks, Large Pipes or Confined Space Need to Be Removed You Can Cool Workers in Elevated Temperature Conditions, or Heavy Equipment Our Line of HighPerformance, Lightweight Venturi Blowers Help to Create a Safe, Healthy Working Environment Leading to Greater Efficiency and Productivity Welding Fumes, Hot Air, Gases and Smoke Can All Be Removed Quickly and Easilyp
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
- TELEDYNE LAARS Fen35-725903-997 120V Ignition (35-725903-)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-630)
- BACK2BASICS V18WH Gasket White Vinyl 0.5 x 0.25 x 17 Ft. (BA108994)
- SIEMENS Powers Positioning Relay (147-2000)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 12 In (9509-01)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9600-15EX)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 2 HP (9525-50)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9600-25EX)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1725 rpm (9504-50)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3450 rpm (9516)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3425 rpm (9539-12EX)
- Allegro Industries Confined Space Fans and Blowers