Shop All Confined Space Ventilation Ducting
Allegro Industries
Ventilation Duct Storage Bag, 8 In
Mfr # 9600-45
Zoro # G3543251
product price: $53.85
/ea
$53.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 in
- Construction Polyester
- Color Black
- For Use With 12 in Ducting, 16 in Ducting, 20 in Ducting
- Includes Dual Zipper Entry, Reinforced Handles, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9600-45
- Zoro # G3543251
- UPC # 741851960043
- Country of Origin Thailand
- Category Confined Space Ventilation Ducting
Dimensions
Length | 27 in |
Width | 22 in |
Details
Item | Duct Storage Bag |
Construction | Polyester |
Color | Black |
For Use With | 12 in Ducting, 16 in Ducting, 20 in Ducting |
Includes | Dual Zipper Entry, Reinforced Handles, Shoulder Strap |
Accessory Type | Duct Storage Bag |
Conductive Material Construction | No |
Material | Polyester |
Description
Duct Storage Bag, Accessory Type Duct Storage Bag, Conductive Material Construction No, Color Black, Material Polyester, Outlet Diameter Not Applicable, Standards Not Applicable, Width 22 in, For Use With 12 in Ducting, 16 in Ducting, 20 in Ducting, Includes Dual Zipper Entry, Reinforced Handles, Shoulder Strap, Length 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF06)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, NG, 50k BTU (5002922A)
- AMERI-VENT Cap Vent Round 6In 3-Wall (6HS-RCS)
- ECOBEE Ecobee Smart Sensor, PK 2 (EB-RSHM2PK-01)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9500-15EX)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9500-15)
- ALLEGRO INDUSTRIES Manhole Ventilation Pass Thru (9510-50)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 8 In (9500-55)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 20 In (9650-01)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9500-25)
- RAMFAN Duct Connector for 12in Diameter Duct, SS (DC12)
- Allegro Industries Ducting, Venting & Accessories