Shop All Confined Space Ventilation Ducting
Allegro Industries
Ventilation Duct Connector, 8 In
Mfr # 9500-01
Zoro # G3543486
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Construction Galvanized Steel
- Includes Raised Lip
- Outlet Size 8 in
- For Use With Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9500-01
- Zoro # G3543486
- UPC # 741851950075
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 10 in |
Outlet Size | 8 in |
Outlet Diameter | 8 in |
Details
Item | Duct to Duct Connector |
Construction | Galvanized Steel |
Includes | Raised Lip |
For Use With | Duct |
Color | Silver |
Accessory Type | Duct to Duct Connector |
Material | Steel |
Conductive Material Construction | No |
Description
Duct to Duct Connector, Accessory Type Duct to Duct Connector, Conductive Material Construction No, Color Silver, Material Steel, Outlet Diameter 8 in, Standards Not Applicable, Width Not Applicable, For Use With Duct, Includes Raised Lip, Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 6 In (BC1075-600S R)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- ALLEGRO INDUSTRIES Manhole Ventilation Pass Thru (9510-50)
- ALLEGRO INDUSTRIES Filter Box Assembly, 24 in. W, Slvr (9500-34)
- ALLEGRO INDUSTRIES Ventilation Duct Connector (9550-01)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 8 in. W, Slvr (9500-Y)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 8 In (9500-55)
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 15 ft L (9550-15SB)
- ECKO Vent Duct, 12 In Dia. x 33 ft, Ylw (FDT-30534010BB)
- Allegro Industries Confined Space Ventilation Ducting