Shop All Confined Space Ventilation Ducting
Allegro Industries
Ventilation Duct Connector, 20 In
Mfr # 9650-01
Zoro # G3536041
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Construction Galvanized Steel
- Outlet Size 20 in
- Color Silver
- For Use With Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9650-01
- Zoro # G3536041
- UPC # 741851965048
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 10 in |
Outlet Size | 20 in |
Outlet Diameter | 20 in |
Details
Item | Duct to Duct Connector |
Construction | Galvanized Steel |
Color | Silver |
For Use With | Duct |
Includes | Raised Lip |
Accessory Type | Duct to Duct Connector |
Material | Steel |
Conductive Material Construction | No |
Description
Duct to Duct Connector, Accessory Type Duct to Duct Connector, Conductive Material Construction No, Color Silver, Material Steel, Outlet Diameter 20 in, Standards Not Applicable, Width Not Applicable, For Use With Duct, Includes Raised Lip, Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56MW72)
- REZNOR Motor, 1/4 HP, 115V, 1050 rpm (271461)
- ILC FILTER 14X22X1 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 14 X 22 X 075 MADE IN THE USA FILT (WY-0H8H-7)
- LAU PARTS Fan Blades, 4Bld 24Dia 27Deg Ccw (60559801)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 12 In (9550-55)
- ALLEGRO INDUSTRIES Filter Box Assembly, 24 in. W, Slvr (9500-34)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9550-15)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 8 In (9500-01)
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 15 ft L (9550-15SB)
- ALLEGRO INDUSTRIES Allegro Industries® 500' Lay Flat Ducting For 8" & 12" Blowers (9500-500)
- RAMFAN Duct Storage Bag, 8 In-12 In Dia. x 25 ft (BG12)
- Allegro Industries Ducting, Venting & Accessories