Shop All Confined Space Ventilation Ducting
Allegro Industries
Ventilation Duct, Black/Yellow, 15 ft L
Mfr # 9550-15SB
Zoro # G0506424
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 in
- Length 15 ft
- Construction Vinyl and Polyester
- Standards ASTM 227, UL-94-VO
- For Use With Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9550-15SB
- Zoro # G0506424
- UPC # 741851993836
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Diameter | 12 in |
Length | 15 ft |
Details
Item | Ventilation Duct |
Construction | Vinyl and Polyester |
Standards | ASTM 227, UL-94-VO |
For Use With | Blowers |
Color | Black, Yellow |
Includes | Built-in Carry Handle, Drawstring Closure |
Material | Vinyl Polyester |
Conductive Material Construction | No |
Description
Ventilation Duct, Conductive Material Construction No, Color Black, Yellow, Diameter 12 in, Material Vinyl Polyester, Standards ASTM 227, UL-94-VO, For Use With Blowers, Includes Built-in Carry Handle, Drawstring Closure, Length 15 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L (GR60SPBGP10GA26)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UH-OB)
- ROBERTSHAW Electric Limit Control (5225-011)
- ROBERTSHAW Elect Cook Control, High Limit, 450 (5225-112)
- ALLEGRO INDUSTRIES Ventilation Duct Carrier, 23 in. W, Yllw (9510-60)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9500-15EX)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9500-25)
- ALLEGRO INDUSTRIES Filter Box Assembly, 24 in. W, Slvr (9500-34)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- ALLEGRO INDUSTRIES Ventilation Duct Connector (9550-01)
- Allegro Industries Confined Space Ventilation Ducting