Shop All Confined Space Fans and Blowers
Allegro Industries
Ventilation Duct, 15 ft., Black/Yellow
Mfr # 9650-15
Zoro # G5888172
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blowers In Manhole Applications
- Length 15 ft
- Includes Duct to Duct Connector, Storage Bag
- Diameter 20 in
- Construction Vinyl and Polyester Materials With PVC Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9650-15
- Zoro # G5888172
- UPC # 741851965000
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Length | 15 ft |
Diameter | 20 in |
Details
Item | Ventilation Duct |
For Use With | Blowers In Manhole Applications |
Includes | Duct to Duct Connector, Storage Bag |
Construction | Vinyl and Polyester Materials With PVC Coating |
Color | Yellow |
Standards | ASTM 227 |
Material | Vinyl Polyester |
Conductive Material Construction | No |
Description
Ventilation Duct, Conductive Material Construction No, Color Yellow, Diameter 20 in, Material Vinyl Polyester, Standards ASTM 227, For Use With Blowers In Manhole Applications, Includes Duct to Duct Connector, Storage Bag, Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL 3250-Plus Fuel Smart Hydrostat - (3250-PLUS)
- LOCHINVAR Hot Surface Ignitor (PLT2702)
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# Cgft892-302Kjkabnf (CGFT892-302KJKABNF)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (4YN20)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 12 In (9509-01)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9514-25)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, Blower/Fan Speed 3,200 RPM, 25 ft Duct, 8 in Duct Dia (9533-25)
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP (9553-25)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP (9513)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1 HP (9539-12)
- RAMFAN Conf.Sp. Fan, Duct 16 In, 1-1/2 HP, 115V (EFi150)
- Allegro Industries Confined Space Fans and Blowers