Shop All Tubeaxial Fans and Accessories
Allegro Industries
Swing Arm Mount, Black, Steel
Mfr # 9541-10
Zoro # G104392978
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.4 in
- Height 10 1/4 in
- Color Black
- Width 4 in
- For Use With 9541-18 18 in High Output Fan, 9541-22 22 in High Output Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9541-10
- Zoro # G104392978
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Length | 35.4 in |
Height | 10 1/4 in |
Width | 4 in |
Details
Item | Swing Arm Mount |
Color | Black |
For Use With | 9541-18 18 in High Output Fan, 9541-22 22 in High Output Fan |
Material | Steel |
Includes | Fan Mounting Hardware |
Accessory Type | Swing Arm Mount |
Description
Swing Arm Mount, Accessory Type Swing Arm Mount, Color Black, Material Steel, Width 4 in, For Use With 9541-18 18 in High Output Fan, 9541-22 22 in High Output Fan, Height 10 1/4 in, Includes Fan Mounting Hardware, Length 35.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR BTL Assembly For 7D6 Series (1B71779)
- DAYTON Fan Blade and Wheel Puller, Cast Iron, 7 in L (2PYL8)
- HOSHIZAKI Shutter (215459-01)
- DAYTON Round OEM Blower, 3394 RPM, 1 Phase, Direct, Rolled Steel (1TDN1)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F873)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- DAYTON 30" Tubeaxial Fan (166207A)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F865)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- DAYTON 48" Tubeaxial Fan Blade (166161)
- DAYTON 36" Tubeaxial Fan Blade (166159)
- Allegro Industries Tubeaxial Fans and Accessories