Shop All Supplied Air Systems
Allegro Industries
Supplied Air System, 15 psi, 2 Helmets
Mfr # 9248-02
Zoro # G5282006
product price: $4,252.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,252.99
Free 30-Day Returns
Key Features
- Headgear Included Hard Hat
- For Use With Low Pressure Air Source
- Fittings OBAC
- System Type SAR System
- Pressure 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9248-02
- Zoro # G5282006
- UPC # 722550695023
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Hose Length | 50 ft |
Headgear Size | Universal |
Hose Inside Diameter | 3/8 in |
Details
Item | Supplied Air System |
Headgear Included | Hard Hat |
For Use With | Low Pressure Air Source |
Fittings | OBAC |
System Type | SAR System |
Pressure | 15 psi |
Couplers | OBAC |
Includes | (2) 50 ft Breathing Hoses, (2) Helmet, Ambient Air Pump |
Standards | ANSI Z87.1, NIOSH Approved, OSHA |
Number of Users | 2 |
Application | Welding |
Brand and Series | Allegro 9904-W |
Headgear Type | Helmet |
Maximum Operating Temperature | 104 Degrees F |
Headgear Material | Polycarbonate |
Minimum Operating Temperature | 32 Degrees F |
NEMA Plug Configuration | 5-15P |
Series | 9904-W |
Horsepower | 1 1/2 hp |
Voltage | 115V AC |
Description
Supplied Air System, Includes (2) 50 ft Breathing Hoses, (2) Helmet, Ambient Air Pump, Includes Headgear Yes, 9904-W, Helmet, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-5.0)
- ARSENAL BY ERGODYNE Mouthbit Respirator Bag, 100ci, Black (GB5184)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676-VEND)
- SYSTEM SENSOR Duct Smoke Detector, 14-1/4" L, 2-1/4" D (DUCTSD)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9200-01)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9248-01)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- ALLEGRO INDUSTRIES Full Mask Breathing Air Blower Respirato (9200-01A)
- ALLEGRO INDUSTRIES Ambient Air Pump, 115VAC, 0 to 15 psi (9821 W/ 3/8 HANSEN)
- ALLEGRO INDUSTRIES Eight Worker Breathing Air Filtration Pa (9878-EFC)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9285-01)
- Allegro Industries Masks & Respiratory Protection