Shop All Supplied Air Systems
Allegro Industries
Supplied Air System, 15 psi, 1Helmet
Mfr # 9247-01
Zoro # G5281972
Free Shipping & Returns
$1,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Included Hard Hat
- For Use With Low Pressure Air Source
- Fittings OBAC
- System Type SAR System
- Pressure 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9247-01
- Zoro # G5281972
- UPC # 722550694996
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Hose Length | 50 ft |
Headgear Size | Universal |
Hose Inside Diameter | 3/8 in |
Details
Item | Supplied Air System |
Headgear Included | Hard Hat |
For Use With | Low Pressure Air Source |
Fittings | OBAC |
System Type | SAR System |
Pressure | 15 psi |
Couplers | OBAC |
Includes | 3/4 hp Ambient Air Pump, 50 ft Breathing Hose, Shield/Helmets |
Standards | ANSI Z87.1-2003, ANSI Z89.1 Type 1 Class G, NIOSH Approved, UL94 Listed |
Maximum Operating Temperature | 104 Degrees F |
Headgear Material | Plastic (Air Shield/Helmet), Polycarbonate (Lens), Stedprene (Neck Cape) |
Headgear Type | Helmet |
Series | 9904 |
Number of Users | 1 |
Brand and Series | Allegro 9904 |
NEMA Plug Configuration | 5-15 |
Minimum Operating Temperature | 32 Degrees F |
Application | General Purpose |
Horsepower | 3/4 hp |
Voltage | 115V AC |
Description
Supplied Air System, Includes 3/4 hp Ambient Air Pump, 50 ft Breathing Hose, Shield/Helmets, Includes Headgear Yes, 9904, Helmet, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK100 (TAR718)
- PYLE The Cone Connectpr (Yellow Color) (PCNTP16)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Adjustable Fl (9902-CV)
- ALLEGRO INDUSTRIES Airline Cooling System, Low Pressure (9820-LP)
- ALLEGRO INDUSTRIES Filtration Panel, Schrader (9872-40S)
- ALLEGRO INDUSTRIES Full Mask Breathing Air Blower Respirato (9200-01A)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9245-01)
- ALLEGRO INDUSTRIES Allegro 9832 Ambient Air Pump, 1-1/2 HP Motor, Model A-1500TE (9832)
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- Allegro Industries Masks & Respiratory Protection