Shop All Supplied Air Systems
Allegro Industries
Supplied Air Pump Package, 3 Ppl, 1-1/2 HP
Mfr # 9210-03
Zoro # G6012815
product price: $3,617.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,617.99
Free 30-Day Returns
Key Features
- Headgear Included Full Face Respirator
- Couplers OBAC
- Hose Length 100 ft
- Pressure 2 to 12 psi
- Power Requirements 115V, 16A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9210-03
- Zoro # G6012815
- UPC # 741851921013
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Hose Length | 100 ft |
Details
Item | Supplied Air Pump Package |
Headgear Included | Full Face Respirator |
Couplers | OBAC |
Pressure | 2 to 12 psi |
Power Requirements | 115V, 16A |
Includes | Pump, (3) Respirator, (3) Breathing Tube,(3) Hose |
Standards | NIOSH Approved |
Horsepower | 1 1/2 hp |
Number of Users | 3 |
Description
Supplied Air Pump Package, Includes Pump, (3) Respirator, (3) Breathing Tube,(3) Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Pipe Mrkr, 240 Volts, Orng, 1-1/8x4in., PK5 (CVB-1048-PK)
- SAFEWAZE 30' Ratchet Anchor Strap (FS-EX400-30)
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- MCR SAFETY Knit Gloves, L, Orange, PVC Material, PK12 (9675LM)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- ALLEGRO INDUSTRIES Full Mask Breathing Air Blower Respirato (9200-01A)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9210-02)
- ALLEGRO INDUSTRIES 1-Cylinder Airline Cascade Kit (9892-01)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9210-01)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit (9892-04)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9248-01)
- Allegro Industries Supplied Air Systems