Shop All Supplied Air Systems
Allegro Industries
Supplied Air Pump Package, 2 Ppl, 3/4 HP
Mfr # 9215-02
Zoro # G6028461
product price: $1,784.99
/ea
Free Shipping & Returns
$1,784.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headgear Included Half Mask Respirator
- Fittings OBAC
- System Type SAR System
- Pressure 2 to 12 psi
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9215-02
- Zoro # G6028461
- UPC # 741851921518
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Hose Length | 100 ft |
Headgear Size | Universal |
Hose Inside Diameter | 3/8 in |
Details
Item | Supplied Air Pump Package |
Headgear Included | Half Mask Respirator |
Fittings | OBAC |
System Type | SAR System |
Pressure | 2 to 12 psi |
Couplers | OBAC |
Power Requirements | 115V, 12A |
Includes | (2) 100 ft Hoses, (2) Breathing Tubes, (2) Half Masks, 3/4 hp Ambient Air Pump |
Standards | UL Listed Motor |
Series | 9215 |
Headgear Type | Half Mask |
Headgear Material | Silicone |
Number of Users | 2 |
Minimum Operating Temperature | 32 Degrees F |
Brand and Series | Allegro 9215 |
NEMA Plug Configuration | 5-15 |
Maximum Operating Temperature | 104 Degrees F |
Horsepower | 3/4 hp |
Voltage | 115V AC |
Description
Supplied Air Pump Package, Includes (2) 100 ft Hoses, (2) Breathing Tubes, (2) Half Masks, 3/4 hp Ambient Air Pump, Includes Headgear Yes, 9215, Half Mask, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- ALLEGRO INDUSTRIES High Pressure Heater w/ belt (4000-20)
- ALLEGRO INDUSTRIES Filtration Panel, 150 psi (9878)
- ALLEGRO INDUSTRIES Ambient Air Pump, 0 to 10 psi, 5.5 AC (9806 OBAC)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9248-01)
- ALLEGRO INDUSTRIES Air Driven Air Pump, 0 to 15 psi, Schrader (9850 W/1/4 SCHRADER)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9215-03)
- ALLEGRO INDUSTRIES Allegro 9832 Ambient Air Pump, 1-1/2 HP Motor, Model A-1500TE (9832)
- Allegro Industries Supplied Air Systems