Shop All Supplied Air Systems
Allegro Industries
Supplied Air Pump Package, 2 Ppl, 3/4 HP
Mfr # 9205-02
Zoro # G5881014
product price: $1,562.99
/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Included Half Mask Respirator
- Fittings OBAC
- System Type SAR System
- Pressure 2 to 12 psi
- Couplers OBAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9205-02
- Zoro # G5881014
- UPC # 741851920511
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Hose Length | 50 ft |
Hose Inside Diameter | 3/8 in |
Headgear Size | Universal |
Details
Item | Supplied Air Pump Package |
Headgear Included | Half Mask Respirator |
Fittings | OBAC |
System Type | SAR System |
Pressure | 2 to 12 psi |
Couplers | OBAC |
Power Requirements | 115V, 12A |
Includes | (2) 50 ft Hose, (2) Breathing Tube, (2) Half Masks, 3/4 hp Ambient Air Pump |
Standards | UL Listed Motor |
Headgear Type | Half Mask |
Series | 9205 |
NEMA Plug Configuration | 5-15 |
Number of Users | 2 |
Headgear Material | Silicone |
Minimum Operating Temperature | 32 Degrees F |
Brand and Series | Allegro 9205 |
Maximum Operating Temperature | 104 Degrees F |
Features | Over shoulder hose design. |
Horsepower | 3/4 hp |
Voltage | 115V AC |
Description
Supplied Air Pump Package, Includes (2) 50 ft Hose, (2) Breathing Tube, (2) Half Masks, 3/4 hp Ambient Air Pump, Includes Headgear Yes, 9205, Half Mask, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- 3M Disposable P95 Organic Vapor Respirator (70070190734)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- ALLEGRO INDUSTRIES Air Driven Air Pump, 0 to 15 psi, Schrader (9850 W/1/4 SCHRADER)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit, Industrl (9890-04 IND INTERECH)
- ALLEGRO INDUSTRIES Ambient Air Pump, 8.3 AC, 115VAC (9821 OBAC)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- ALLEGRO INDUSTRIES 1-Cylinder Airline Cascade Kit (9892-01)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9245-01)
- Allegro Industries Masks & Respiratory Protection