Shop All Supplied Air Systems
Allegro Industries
Supplied Air Pump Package, 2 Ppl, 3/4 HP
Mfr # 9200-02
Zoro # G6099152
Free Shipping & Returns
$1,841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Included Full Face Respirator
- Fittings OBAC
- For Use With Portable Air Source Respirator
- Couplers OBAC
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9200-02
- Zoro # G6099152
- UPC # 741851920023
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Hose Length | 50 ft |
Headgear Size | Universal |
Hose Inside Diameter | 3/8 in |
Description
Supplied Air Pump Package, Includes (2) 50 ft Hoses, (2) Breathing Tubes, (2) Full Face Masks, 3/4 hp Ambient Air Pump, Includes Headgear Yes, 9200, Full Face Mask, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 10 PK, Black (SZNGNEPMDKCT)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTLFN-10)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 6 ft. - Black Rubber Mats (03_101_WAB_4)
- ALLEGRO INDUSTRIES Single Bib Tyvek Hood Breathing Air Blow (9221-01A)
- ALLEGRO INDUSTRIES Filtration Panel (9873S)
- ALLEGRO INDUSTRIES Allegro 9821 Ambient Air Pump, 3/4 HP Motor, Model A-750 (9821)
- ALLEGRO INDUSTRIES Air Driven Air Pump, 0 to 15 psi, Schrader (9850 W/1/4 SCHRADER)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Personal Air (9902-C)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9215-01)
- ALLEGRO INDUSTRIES Full Mask Breathing Air Blower Respirato (9200-02A)
- Allegro Industries Masks & Respiratory Protection