Shop All Cabinet Shelves
Allegro Industries
Storage Cabinet Shelf, Black
Mfr # 29370
Zoro # G4902301
original price:
$60.19
47% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With PAPR Storage Cabinet
- Height 9 in
- Width 1/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 29370
- Zoro # G4902301
- UPC # 741851293707
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Height | 9 in |
Width | 1/4 in |
Dimensions | 18 in W x 10 in D x 28 in H |
Length | 18 in |
Details
Item | Storage Cabinet Shelf |
Color | Black |
For Use With | PAPR Storage Cabinet |
Material | Plastic |
Storage Type | Cabinet |
Description
Storage Cabinet Shelf, 9 in Height, 18 in Length, 1/4 in Width, Plastic, Storage Type Cabinet, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate 4 Hole 10 S (4141)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray (3-332SSB)
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 7/16 in H (DV1680-NXL)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- ZORO SELECT Cabinet Shelf (3-24C)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- EDSAL Shelf, Cabinet, 18x36 (VCEX136G)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- KESSEBOHMER Tray Silver Metal 7W F/ Base Pullout II, 2PK (2504770102)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- Allegro Industries Cabinet Shelves