Shop All Confined Space Ventilation Ducting
Allegro Industries
Statically Conductive Duct, 25 ft., Black
Mfr # 9500-25EX
Zoro # G7531824
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Length 25 ft
- Construction Vinyl and Polyester Materials With a Neoprene Coating
- For Use With Explosion Proof Blowers
- Standards ASTM 227, UL-94-VO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9500-25EX
- Zoro # G7531824
- UPC # 741851950044
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Diameter | 8 in |
Length | 25 ft |
Details
Item | Statically Conductive Duct |
Construction | Vinyl and Polyester Materials With a Neoprene Coating |
For Use With | Explosion Proof Blowers |
Standards | ASTM 227, UL-94-VO |
Color | Black |
Conductive Material Construction | No |
Material | Vinyl Polyester |
Description
Statically Conductive Duct, Conductive Material Construction No, Color Black, Diameter 8 in, Material Vinyl Polyester, Standards ASTM 227, UL-94-VO, For Use With Explosion Proof Blowers, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 12 In (2C356)
- DAYTON Handle (3231007300)
- BELL & GOSSETT Seal Kit (186543LF)
- HONEYWELL HOME Flame Sensor, R (C554A1463)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 8 in. W, Slvr (9500-Y)
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Black/Yellow (9650-25)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9500-15EX)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9550-25)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 12 In (9550-55)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9500-15)
- Allegro Industries Ducting, Venting & Accessories