Shop All Extension Cords
Allegro Industries
Standard Extension Cord, 125V, Yellow
Mfr # 9540-50
Zoro # G3668525
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9540-50
- Zoro # G3668525
- UPC # 741851954004
- Country of Origin United States
- Category Extension Cords
Details
Item | Standard Extension Cord, 125V, Yellow |
Description
Standard Extension Cord, 125V, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0100)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 220V, Bl (9540-60EX)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- SPORTSMAN Extension Cord, 25 Ft. 125 Volt 50 Amp (CORDE5025)
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- CONNTEK Conntek 20571, 25', 30A, Generator Power/Extension Cord with NEMA L5-30P to L5-30R (20571)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 100 (FZ512835)
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- Allegro Industries Extension Cords & Power Strips