Shop All Gas Analyzer Accessories
Allegro Industries
Service Kit Sampling Pump
Mfr # 9804-40
Zoro # G4749315
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Service Kit
- Includes Filter Element, Vane
- Accessory Type Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9804-40
- Zoro # G4749315
- UPC # 741851980447
- Country of Origin United States
- Category Gas Analyzer Accessories
Details
Item | Sampling Pump Service Kit |
Type | Service Kit |
Includes | Filter Element, Vane |
Accessory Type | Service Kit |
Description
Sampling Pump Service Kit, Accessory Type Service Kit, Type Service Kit, Includes Filter Element, Vane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 6000Psi/Kpa (PFQ814)
- DICKSON Chart, 8 In, +40 to +110, 7 Day, PK60 (C477)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC4)
- FLUKE Field Softcase For 75X (C799)
- ALLEGRO INDUSTRIES Sampler Cassette 25mm Tem, PK50 (9804-17)
- ALLEGRO INDUSTRIES Cassettes, Lead, 37mm, PK50 (9804-14)
- BACHARACH 11-0121 Filter Material 10 Pack (11-0121)
- UEI TEST INSTRUMENTS REPLACEMENT SENSOR CAP G502-7200/G310 (RS1010)
- HONEYWELL ANALYTICS-VULCAIN Sensor, Oxygen O2 (E3O2)
- ZORO SELECT Sampling Pump Stand (9804-08)
- DWYER INSTRUMENTS Inclined Air Filter Gage 0-4 Inch Wc (A-350)
- Allegro Industries Gas Analyzer Accessories