Shop All SCBA Respirator Accessories
Allegro Industries
SCBA Wall Case, High Visibility Green, Linear LDPE
Mfr # 4150
Zoro # G4891573
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SCBA
- Length 14 in
- Material Polyethylene
- Dimensions 32 in H x 17 in W x 14 in D
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 4150
- Zoro # G4891573
- UPC # 741851415000
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Length | 14 in |
Dimensions | 32 in H x 17 in W x 14 in D |
Height | 32 in |
Width | 17 in |
Size | 17"W x 14"D x 32"H |
Details
Item | SCBA Wall Case |
For Use With | SCBA |
Material | Polyethylene |
Color | Green |
Storage Type | Case |
Description
SCBA Wall Case, 32 in Height, 14 in Length, 17 in Width, Polyethylene, Storage Type Case, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Prohibido Estacionar No Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23598 (A-1218-23598)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100' (134086)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- ALLEGRO INDUSTRIES SCBA Bracket For 30 Minute HP Cylinders (4111-05)
- ALLEGRO INDUSTRIES High Pressure Economy Supplied Air Shiel (9903-HC)
- ALLEGRO INDUSTRIES SCBA Bracket For 60 Minute HP Cylinders (4111-07)
- ALLEGRO INDUSTRIES SCBA Storage Locker (4325)
- ALLEGRO INDUSTRIES High Pressure Economy Supplied Air Shiel (9903-C)
- ALLEGRO INDUSTRIES Flexible Vinyl Adapter Reducer, 12" to 8 (9550-50)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- Allegro Industries SCBA Respirator Accessories