Shop All SCBA Respirator Accessories
Allegro Industries
SCBA Cover and Backboard, Black/Yellow
Mfr # 4110-18
Zoro # G4891634
original price:
$117.99
10% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SCBA
- Length 12 3/4 in
- Includes Heavy Vinyl Cover, Masonite Backboard, Silk Screening Identification, Yellow Steel Cylinder Bracket with Holding Strap
- Material Vinyl
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 4110-18
- Zoro # G4891634
- UPC # 741851411088
- Country of Origin China
- Category SCBA Respirator Accessories
Dimensions
Length | 12 3/4 in |
Width | 8 3/4 in |
Height | 17 in |
Details
Item | SCBA Cover and Backboard |
For Use With | SCBA |
Includes | Heavy Vinyl Cover, Masonite Backboard, Silk Screening Identification, Yellow Steel Cylinder Bracket with Holding Strap |
Material | Vinyl |
Color | Black/Yellow |
Storage Type | Cover |
Description
SCBA Cover and Backboard, 17 in Height, 12 3/4 in Length, 8 3/4 in Width, Vinyl, Storage Type Cover, Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Twist Nozzle, 4" (BTN75)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (960S-08)
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- CONDOR Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 474M10 (474M10)
- ALLEGRO INDUSTRIES The Deluxe Scba Cover Kit Protects Scba (4110-15)
- ALLEGRO INDUSTRIES Allegro 4400-Y Generic Yellow Wall Case w/ Label Kit & 1 Shelf, Small (4400-Y)
- ALLEGRO INDUSTRIES Hi-Viz Green Dual SCBA Wall Case (4350)
- ALLEGRO INDUSTRIES High Pressure Economy Supplied Air Shiel (9903-C)
- ALLEGRO INDUSTRIES High Pressure Economy Supplied Air Shiel (9903-HC)
- ALLEGRO INDUSTRIES SCBA Bracket For 60 Minute HP Cylinders (4111-07)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- Allegro Industries SCBA Respirator Accessories