Shop All SCBA Respirator Accessories
Allegro Industries
SCBA Bracket For 60 Minute HP Cylinders
Mfr # 4111-07
Zoro # G4891625
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 60 Minute HP Cylinder
- Length 20 1/2 in
- System Type SCBA System
- Includes 7-1/4 in Clip
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 4111-07
- Zoro # G4891625
- UPC # 741851411170
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Length | 20 1/2 in |
Dimensions | 27 in H x 12 in D x 12 in W |
Height | 20 1/2 in |
Width | 4 in |
Details
Item | SCBA Bracket |
For Use With | 60 Minute HP Cylinder |
System Type | SCBA System |
Includes | 7-1/4 in Clip |
Material | Steel |
Standards | Fits (60) Minute/High Pressure Cylinder |
Compatible with Brand | Universal |
Color | Yellow |
Accessory Type | SCBA Bracket |
Description
SCBA Bracket, For Use With 60 Minute HP Cylinder, Includes 7-1/4 in Clip, Compatible with Brand Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, XL, PR (4NMP3)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 (0222RBRNMED)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- ALLEGRO INDUSTRIES Hi-Viz Green Dual SCBA Wall Case (4350)
- ALLEGRO INDUSTRIES SCBA Bracket For 45 Minute HP Cylinders (4111-06)
- ALLEGRO INDUSTRIES High Pressure Economy Supplied Air Shiel (9903-HC)
- ALLEGRO INDUSTRIES Hi-Viz Heavy Duty Single SCBA Wall Case, (4125)
- ALLEGRO INDUSTRIES SCBA Cover and Backboard, Black/Yellow (4110-18)
- ALLEGRO INDUSTRIES SCBA Bracket For 30 Minute HP Cylinders (4111-05)
- ZORO SELECT Bottle Carrier, Black, Nylon Coating (6GMR0)
- Allegro Industries Masks & Respiratory Protection