Shop All Respirator Accessories
Allegro Industries
Respirator Storage Cabinet, Black/Yellow
Mfr # 29369
Zoro # G4901741
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Respirators
- Length 13 in
- Dimensions 20 in W x 32-1/2 in H x 13 in D
- Material Plastic
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 29369
- Zoro # G4901741
- UPC # 741851293691
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Length | 13 in |
Dimensions | 20 in W x 32-1/2 in H x 13 in D |
Width | 20 in |
Height | 32 1/2 in |
Details
Item | Respirator Storage Cabinet |
For Use With | Respirators |
Material | Plastic |
Includes | Mounting Hardware |
Color | Black/Yellow |
Storage Type | Cabinet |
Description
Respirator Storage Cabinet, 32 1/2 in Height, 13 in Length, 20 in Width, Plastic, Storage Type Cabinet, Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- MSA SAFETY Full Body Harness, XS, Nylon (10194892)
- SELLSTROM Faceshield Assembly (S39150)
- MCR SAFETY Indust Grade Cowhide Grain Driver, L, PK12 (3213L)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4001)
- ALLEGRO INDUSTRIES Banana Oil Kit Replacement Solution (1 o (0203-01)
- ALLEGRO INDUSTRIES Cord, Standard, 951507 (9515-07)
- ALLEGRO INDUSTRIES 50 Ft Airline For Vest (8400-50)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes 1000 Bulk (0350-1000)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleanin, PK100 (3001)
- 3M Replacement Battery Cover 1173, 1/pk (1173 SV)
- Allegro Industries Masks & Respiratory Protection