Shop All Supplied Air System Accessories
Allegro Industries
Respirator Shield, Ratchet
Mfr # 9903
Zoro # G7605902
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Low Pressure/ High Pressure
- Material Nylon, Polypropylene
- Mask Size Universal
- Lens Material Polycarbonate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9903
- Zoro # G7605902
- UPC # 741851990323
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Mask Size | Universal |
Headgear Size | Universal |
Size | Universal |
Details
Item | Faceshield |
For Use With | Low Pressure/ High Pressure |
Material | Nylon, Polypropylene |
Lens Material | Polycarbonate |
Color | Black |
Includes | Breathing Tube, Face Shield |
Standards | NIOSH Approved |
Suspension | Ratchet |
Suspension Adjustment Type | Ratchet |
Headgear Type | Helmet |
System Type | SAR System |
Application | General Purpose |
Features | Over The Shoulder Hose Design And Adjustable Belt |
Description
Faceshield, Helmet, Headgear Size Universal, Includes Breathing Tube, Face Shield, SAR System, Ratchet Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- ATG Gloves, MaxiFlex Cut, 3X, Vend Ready (34-8743V/XXXL)
- GATORBACK Synthetic Work Gloves, Glove Size: L (636-L)
- ALLEGRO INDUSTRIES Airline Hose, Polyvinyl/Polyester, 50 ft. (2029)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- ALLEGRO INDUSTRIES Single Bib Maintenance Free Tyvek Hood (9910-EF)
- ALLEGRO INDUSTRIES SCBA Storage Bag (4100-45)
- ALLEGRO INDUSTRIES Carry-Air Filtration Panel w/o CO Monito (9872-W/O)
- ALLEGRO INDUSTRIES Diameter Y-Duct Connector, 16 lbs, 20 (9650-Y)
- AIR SYSTEMS INTL Reserve Air Hose 5Ft X 3/8In Id (H-5-3)
- Allegro Industries Masks & Respiratory Protection