Shop All Respirator Accessories
Allegro Industries
Respirator Cleaning Packets, Dry, PK90
Mfr # 4001-02
Zoro # G3989641
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solution Type Water Soluble
- Size 1/2 oz packets
- Includes Water-Soluble Detergent
- For Use With Full- and Half-Facepiece Respirators
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 4001-02
- Zoro # G3989641
- UPC # 741851400129
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Size | 1/2 oz packets |
Container Size | 45 oz |
Details
Solution Type | Water Soluble |
Includes | Water-Soluble Detergent |
Item | Respirator Cleaning Packets |
For Use With | Full- and Half-Facepiece Respirators |
Packaging | Individually Packaged |
Description
Respirator Cleaning Packets, Water Soluble, Size 1/2 oz packets, Includes Water-Soluble Detergent, Package Quantity 90
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Green, M, PR (33-3765E/8M)
- NMC Evacuation Map In Case Of Fire Sign (EMH4)
- ALLEGRO INDUSTRIES Respirator Storage Bag, Clear, Vinyl (2000)
- LACROSSE Size 9 Men's Steel Hip Wader, Black (24509099)
- ALLEGRO INDUSTRIES Exhaust Filter (9700-09)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4001)
- ALLEGRO INDUSTRIES Ac Electric Cord, 953304 (9533-04)
- ALLEGRO INDUSTRIES Zero Gas 17 Liter Cylinder (9872-62)
- ALLEGRO INDUSTRIES 500 Ft Lay Flat Ducting Fits 8In And (9500-500)
- ALLEGRO INDUSTRIES 14In Coupler SnapTite Brass, 970070 (9700-70)
- MOLDEX Nose Cup, M/L (0094)
- Allegro Industries Respirator Accessories